Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Sýrusilíkon, glært 310ml

    intelisale.product.documents
    Vörunúmer: 0892 570 1
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Contents 310 ml
    Colour Transparent
    Container Cartridge
    Chemical basis Sauer silicones (acetate systems)
    Min. skin-formation time 15 min
    Shore A hardness 20
    Min./max. processing temperature 5 to 40 °C
    Min./max. temperature resistance -40 to 120 °C
    Min. breaking elongation 500 %
    Continuous motion absorption 12.5 %
    Fungicidal properties No
    Conditions for skin-formation time at 23°C and 50% relative humidity
    Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Contents 310 ml
    Colour Transparent
    Container Cartridge
    Chemical basis Sauer silicones (acetate systems)
    Min. skin-formation time 15 min
    Shore A hardness 20
    Min./max. processing temperature 5 to 40 °C
    Min./max. temperature resistance -40 to 120 °C
    Min. breaking elongation 500 %
    Continuous motion absorption 12.5 %
    Fungicidal properties No
    Conditions for skin-formation time at 23°C and 50% relative humidity
    Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity