|
Number of pieces in assortment/set
|
3 PCS |
|
Cutting material
|
HSCo |
|
Suitable for machine type
|
Drill, Cordless screwdrivers, Pedestal drilling machine, Impact wrenches |
|
Shank style
|
Hexagon bit holder, shape E, DIN3126 |
|
Surface
|
nanoProtect |
|
Quality
|
ZEBRA-Premium |
|
Suitable for tensile strength up to
|
1400 N/mm² |
|
Material to be processed
|
Steel, Cast metal, Stainless steel, Non-ferrous metal, Plastic, Wood, Aluminium |