Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    SR 905 síuhús og 952 slöngur

    intelisale.product.documents
    Vörunúmer: 1900 H13 412
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Colour Black
    EN EN 12083:1998
    Assign. protection factor 20
    Nom. protection factor 48 (GasX P3), 48 (P3), 50 (GasX P3)
    Shelf life 5 years
    Operating temperature -10 – +55 °C, < 90 % RH
    Storage temperature -20 – +40 °C, < 90 % RH
    Model description SR 905 Remote filter holder + 952 Twin hose
    Short description Complete Remote filter holder with leather belt and twin hose for use with half mask SR 900. Includes also hose protection and spark protection
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Colour Black
    EN EN 12083:1998
    Assign. protection factor 20
    Nom. protection factor 48 (GasX P3), 48 (P3), 50 (GasX P3)
    Shelf life 5 years
    Operating temperature -10 – +55 °C, < 90 % RH
    Storage temperature -20 – +40 °C, < 90 % RH
    Model description SR 905 Remote filter holder + 952 Twin hose
    Short description Complete Remote filter holder with leather belt and twin hose for use with half mask SR 900. Includes also hose protection and spark protection