|
Container
|
Cartridge |
|
Chemical basis
|
Epoxy resin |
|
Colour
|
Black |
|
Density
|
1.1 g/cm³ |
|
Smell/fragrance
|
Characteristic |
|
Min. tensile strength
|
30 N/mm² |
|
Min. combined tension and shear resistance
|
28 N/mm² |
|
Conditions for combined tension and shear resistance
|
after four hours, 23°C, EN 1465 |
|
Shore D hardness
|
80 |
|
Conditions for Shore hardness
|
in accordance with DIN 53505 |
|
Working life
|
60 min |
|
Conditions for working life
|
at 23°C |
|
Curing time
|
4 h |
|
Min./max. temperature resistance
|
-30 to 120 °C |
|
Min./max. processing temperature
|
15 to 25 °C |
|
Max. short-term temperature resistance
|
190 °C |
|
Max. final strength
|
24 h |
|
Conditions for final strength
|
at 23°C |
|
Resistance against
|
Petrol. Diesel. Cooling liquid. Engine and gear oils |
|
VOC-free
|
Yes |
|
Silicone-free
|
Yes |
|
Shelf life from production
|
24 Month |
|
Additional articles
|
Acetone cleaner, art. 0893460; Quattro rust stop, art. 08932141; pneumatic axial grinder, art. 07032310; Flexi-Disc, art. 0578705 …; nylon fleece disc, art. 067322 50/75; mini fleece disc, art. 0673205.../207...; locking pliers, art. 071409... |
|
Contents
|
195 ml |