Loftbyssa með mjúku handfangi 320mm

intelisale.product.documents
Vörunúmer: 0714 923 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Loftbyssa með mjúku handfangi og 320 mm beinu röri.

• Mjúkt handfang
• Beint rör
• Lengd: 320 mm

Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Pipe length 320 mm
Air consumption 500 l/min
Min./max. temperature conditions -20 to 60 °C
Sound-pressure level 94 dB
Pneumatic connection 1/4 inch FT
Weight 140 g
Max. operating pressure 16 bar
Material Polyoxymethylene
Nozzle hole diameter 2.9 mm
*
*
*

Loftbyssa með mjúku handfangi og 320 mm beinu röri.

• Mjúkt handfang
• Beint rör
• Lengd: 320 mm

Tæknilegar upplýsingar
Pipe length 320 mm
Air consumption 500 l/min
Min./max. temperature conditions -20 to 60 °C
Sound-pressure level 94 dB
Pneumatic connection 1/4 inch FT
Weight 140 g
Max. operating pressure 16 bar
Material Polyoxymethylene
Nozzle hole diameter 2.9 mm
Hleð myndum