|
Material designation
|
Aluminium sleeve, Impact-resistant, Hook end bent vertically, Light, Mountable to both sides, Flexible shaft |
|
Min. colour rendering index (CRI)
|
70 |
|
Luminous flux
|
1000 lm |
|
Colour temperature
|
6000 K |
|
Min./max. luminous period
|
3-6 h |
|
Luminous period
|
3 h |
|
Charging time
|
4 h |
|
IP protection class
|
IP 65 |
|
Nominal voltage
|
5 V/DC |
|
Rechargeable battery/battery capacity
|
4400 mAh |
|
Type of rechargeable battery/battery
|
Li-lon |
|
Protection class
|
Protection class III/safety extra-low voltage |
|
Min./max. charging voltage
|
5-5 V/DC |
|
Power rating
|
10 W |
|
Connection type
|
USB type C |
|
Min./max. operating temperature
|
10 to 40 °C |
|
Width x height x depth
|
1153 x 80 x 62 mm |
|
Plug type
|
C |
|
Number of LEDs
|
32 PCS |
|
Material
|
Aluminium-plastic |