Engar vörur í körfu
Skráðu þig inn fyrir verð
Diameter (d)
5.7 mm
Chip flute length (l2)
30 mm
Length (l1)
200 mm
Cutting material
HSS
Type description
RN
Surface
Vaporised
Other standard
Company standard
Angle of the tip
120 Degree
Material to be processed
Steel
Suitable for max. strength
1000 N/mm²
Service life (points system)
2 of 4 points
Drilling speed (point system)
Suitable for cordless drills (points system)
1 of 4 points
Suitable for drill (points system)
Drilling behaviour (point system)
Versatility (points system)