|
Chemical basis
|
Synthesis of fat and additives in hydrocarbon solvents |
|
Oil basis
|
Synthetic hydrocarbons |
|
Colour
|
Transparent, white |
|
Smell/fragrance
|
Characteristic |
|
Density
|
0.8 g/cm³ |
|
Min. temperature conditions
|
-20 °C |
|
Max. temperature conditions
|
160 °C |
|
Min./max. temperature resistance
|
1000°C |
|
Min. flashing point of active ingredient
|
-8°C |
|
Min. flashing point
|
-80 °C |
|
Flashing point conditions
|
in accordance with ISO 2592 |
|
Kinematic oil basis viscosity
|
20.5 mm²/s |
|
Conditions for viscosity of oil basis
|
at 40°C, in accordance with DIN 51757 |
|
Silicone-free
|
Yes |
|
Acid-free
|
Yes |
|
Resin-free
|
Yes |
|
AOX-free
|
Yes |
|
Resistance against
|
Water, Salt water, Weak lyes, Weak acids |
|
Material compatibility
|
Non-ferrous heavy metals, Steel, Stainless steel, EPDM, FKM, NBR |
|
Contents
|
400 ml |
|
Weight of content
|
251 g |
|
Shelf life from production
|
24 Month |