|
Contents
|
400 ml |
|
Colour
|
Green |
|
Chemical basis
|
Polyurethane prepolymer |
|
Elongation at break
|
30 % |
|
Min. combined tension and shear resistance
|
9 N/cm² |
|
Min./max. processing temperature
|
10 to 25 °C |
|
Min./max. temperature resistance
|
-40 to 80 °C |
|
Resistance against
|
Aging |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
upright and dry storage area |
|
Building material class
|
B2 - Normally inflammable |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Moulded density
|
35 kg/m³ |
|
Conditions for moulded density
|
in released form, tested in accordance with Würth test methods |
|
Compression strength
|
5 N/cm² |
|
Compression strength conditions
|
based on DIN 53421, at 10% compression |
|
Smell/fragrance
|
Characteristic |
|
Max. short-term temperature resistance
|
120 °C |
|
Working life
|
4 min |
|
Conditions for combined tension and shear resistance
|
in accordance with DIN 53427 |
|
Cell structure
|
Fine |
|
Cell structure conditions
|
tested in accordance with Würth test methods |
|
Tack-free after
|
5 min |
|
Conditions for being tack-free
|
at 23°C and 50% humidity |
|
Can be cut after
|
15 min |
|
Conditions for ability to cut
|
at 23°C and 50% relative humidity |
|
Final spreading possible after
|
60 min |
|
Conditions for final spreading
|
at room temperature |
|
Full resilience
|
1 h |
|
Conditions for full resilience
|
at room temperature |
|
Yield (volume) approx.
|
10 l |
|
Conditions for yield
|
Tested in accordance with Würth test methods |
|
Min./max. ambient processing temperature
|
10 to 25 °C |
|
Min./max. surface processing temperature
|
10 to 25 °C |
|
Min./max. processing temperature for can
|
10 to 25 °C |