|
Contents
|
750 ml |
|
Colour
|
Light red |
|
Container
|
Aerosol can |
|
Chemical basis
|
Polyurethane |
|
Min. skin-formation time
|
10 min |
|
Min./max. processing temperature
|
10 to 30 °C |
|
Silicone-free
|
Yes |
|
Product weight (per item)
|
950 g |
|
Weight of content
|
800 g |
|
Ultraviolet resistance
|
No |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
dry storage area, 5°C to 30°C |
|
Building material class conditions
|
in accordance with DIN EN 13501-1 |
|
Min. processing temperature
|
10 °C |
|
Max. processing temperature
|
30 °C |
|
Density
|
1.2 g/cm³ |
|
Min. surface processing temperature
|
10 °C |
|
Max. surface processing temperature
|
30 °C |
|
Min. processing temperature for can
|
10 °C |
|
Max. processing temperature for can
|
30 °C |
|
Yield (volume) approx.
|
35 l |
|
Conditions for yield
|
Foam yield (free foaming) |
|
Min./max. surface processing temperature
|
10 to 30 °C |
|
Min./max. processing temperature for can
|
10 to 30 °C |
|
Max. joint width
|
30 mm |
|
Yield (volume) approx./conditions
|
35 l/Foam yield (free foaming) |
|
Adhesion
|
Good |
|
Building materal class
|
B-s1, d0 - Of low flammability |