Eldvarnar-akrýlkítti 310ml

Eldvarnar-akrýlkítti til notkunar milli burðarvirkja o.fl
intelisale.product.documents
Vörunúmer: 0893 303 002
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Eldvarnar akrýlkítti tilbúið til notkunar milli burðarvirkja o.fl

  • Auðvelt í notkun á byggingarstöðum
  • Byggingarefnisflokkur B2
  • Lyktarlaust, þolir öldrun, veður og UV-geisla
  • Litur: Hvítur, svipaður RAL 9003
  • Án halógena og sílikons
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Contents 310 ml
Colour White
Container Cartridge
Chemical basis Acrylate dispersion
Min. skin-formation time 10 min
Fully hardening/curing conditions 23°C and 50% relative humidity
Shore A hardness 20
Min./max. processing temperature 5 to 40 °C
Product weight (per item) 546 g
Shelf life from production 24 Month
Conditions to maintain shelf life from production Cool, dry and frost-free storage area
Building material class B2 -Normally inflammable
Density 1.56 g/cm³
Full curing speed 2 mm/d
Conditions for skin-formation time at 23°C and 50% relative humidity
Max. temperature resistance of the hardened material 80 °C
Min. temperature resistance of the hardened material -25 °C
Stability under load 2 mm
Max. motion absorption (in %) 15 %
Max. material shrinkage 16 %
Conditions for material shrinkage in accordance with ISO 10563
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Eldvarnar akrýlkítti tilbúið til notkunar milli burðarvirkja o.fl

  • Auðvelt í notkun á byggingarstöðum
  • Byggingarefnisflokkur B2
  • Lyktarlaust, þolir öldrun, veður og UV-geisla
  • Litur: Hvítur, svipaður RAL 9003
  • Án halógena og sílikons
Tæknilegar upplýsingar
Contents 310 ml
Colour White
Container Cartridge
Chemical basis Acrylate dispersion
Min. skin-formation time 10 min
Fully hardening/curing conditions 23°C and 50% relative humidity
Shore A hardness 20
Min./max. processing temperature 5 to 40 °C
Product weight (per item) 546 g
Shelf life from production 24 Month
Conditions to maintain shelf life from production Cool, dry and frost-free storage area
Building material class B2 -Normally inflammable
Density 1.56 g/cm³
Full curing speed 2 mm/d
Conditions for skin-formation time at 23°C and 50% relative humidity
Max. temperature resistance of the hardened material 80 °C
Min. temperature resistance of the hardened material -25 °C
Stability under load 2 mm
Max. motion absorption (in %) 15 %
Max. material shrinkage 16 %
Conditions for material shrinkage in accordance with ISO 10563
Hleð myndum