Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Smart step HSS bor 3.3mm

    intelisale.product.documents
    Vörunúmer: 0624 910 330
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Surface Multiple refined
    Length (l1) 65 mm
    Diameter (Ø) 3.3 mm
    Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
    Suitable for machine type DrillCordless screwdriversPedestal drilling machine
    Service life (points system) 3 of 4 points
    Quality ZEBRA-Premium
    Standard / drilling depth DIN 338/ 5xD
    Shank style Cylindrical
    Material sub-group General structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
    Cutting material HSS
    Self-centring Yes
    Suitable for drill (points system) 4 of 4 points
    Suitable for cordless drills (points system) 4 of 4 points
    Suitable for upright drilling machine (points system) 4 of 4 points
    Drilling speed (point system) 4 of 4 points
    Versatility (points system) 3 of 4 points
    Drilling behaviour (point system) 4 of 4 points
    Chip flute length (l2) 36 mm
    Bore hole quality (point system) 4 of 4 points
    Suitable for tensile strength up to 1000 N/mm²
    Type SMART STEP
    Drill tip length (l3) 2.1 mm
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Surface Multiple refined
    Length (l1) 65 mm
    Diameter (Ø) 3.3 mm
    Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
    Suitable for machine type DrillCordless screwdriversPedestal drilling machine
    Service life (points system) 3 of 4 points
    Quality ZEBRA-Premium
    Standard / drilling depth DIN 338/ 5xD
    Shank style Cylindrical
    Material sub-group General structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
    Cutting material HSS
    Self-centring Yes
    Suitable for drill (points system) 4 of 4 points
    Suitable for cordless drills (points system) 4 of 4 points
    Suitable for upright drilling machine (points system) 4 of 4 points
    Drilling speed (point system) 4 of 4 points
    Versatility (points system) 3 of 4 points
    Drilling behaviour (point system) 4 of 4 points
    Chip flute length (l2) 36 mm
    Bore hole quality (point system) 4 of 4 points
    Suitable for tensile strength up to 1000 N/mm²
    Type SMART STEP
    Drill tip length (l3) 2.1 mm