Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Tvöfalt listalímband 19mm L10m

    intelisale.product.documents
    Vörunúmer: 0894 910 0
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Colour Anthracite (base material)
    Elongation at break 300 %
    Min./max. temperature resistance -40 to 95 °C
    Length 10 m
    Thickness 0.8 mm
    Width 19 mm
    Ultraviolet resistance Yes
    Backing material Polyethylene foam
    Adhesive base Acrylate
    Moisture resistance Yes
    Shelf life from production 24 Month
    Conditions to maintain shelf life from production at 20°C and 50% humidity
    Adhesive force at 25 mm 19 N
    Min. surface processing temperature 5 °C
    Max. surface processing temperature 40 °C
    Min./max. surface processing temperature 5 to 40 °C
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Colour Anthracite (base material)
    Elongation at break 300 %
    Min./max. temperature resistance -40 to 95 °C
    Length 10 m
    Thickness 0.8 mm
    Width 19 mm
    Ultraviolet resistance Yes
    Backing material Polyethylene foam
    Adhesive base Acrylate
    Moisture resistance Yes
    Shelf life from production 24 Month
    Conditions to maintain shelf life from production at 20°C and 50% humidity
    Adhesive force at 25 mm 19 N
    Min. surface processing temperature 5 °C
    Max. surface processing temperature 40 °C
    Min./max. surface processing temperature 5 to 40 °C