Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Demantskurðarsk. 22,23-D125x2,2mm

    intelisale.product.documents
    Vörunúmer: 5527 160 125
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Diameter (Ø) 125 mm
    Drill hole 22.23 mm
    Max. rotation speed 12250 U/min(rpm)
    Service life (points system) 2 of 4 points
    Versatility (points system) 3 of 4 points
    Max. circumferential speed 80 m/s
    Cut quality (point system) 2 of 4 points
    Segment height 10 mm
    Segment thickness 2.2 mm
    Number of segments 10 PCS
    Segment connection Laser
    Cutting speed (point system) 3 of 4 points
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Diameter (Ø) 125 mm
    Drill hole 22.23 mm
    Max. rotation speed 12250 U/min(rpm)
    Service life (points system) 2 of 4 points
    Versatility (points system) 3 of 4 points
    Max. circumferential speed 80 m/s
    Cut quality (point system) 2 of 4 points
    Segment height 10 mm
    Segment thickness 2.2 mm
    Number of segments 10 PCS
    Segment connection Laser
    Cutting speed (point system) 3 of 4 points