Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Tréskrúfa ASSY®4 panhead 5x25 RW20

    intelisale.product.documents
    Vörunúmer: 0153 750 025
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Material Hardened steel
    Surface Galvanised
    Internal drive RW20
    Head type Pan head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Single thread
    Thread design Full thread
    Area of application UniversalStructural woodworkElement constructionMetal plate, woodRoofer
    Shape of tip Tip with ring thread
    Nominal diameter (d) 5 mm
    Length (l) 25 mm
    Head diameter (dh) 10 mm
    Head height (k) 3.6 mm
    Thread length (lg) 22 mm
    Core diameter 3.15 mm
    Angle of the tip 20 Degree
    Max. screw-in angle 90 Degree
    Min. screw-in angle 0 Degree
    Product weight (per item) 3.314 g
    Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
    Approval ETA-11/0190
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Material Hardened steel
    Surface Galvanised
    Internal drive RW20
    Head type Pan head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Single thread
    Thread design Full thread
    Area of application UniversalStructural woodworkElement constructionMetal plate, woodRoofer
    Shape of tip Tip with ring thread
    Nominal diameter (d) 5 mm
    Length (l) 25 mm
    Head diameter (dh) 10 mm
    Head height (k) 3.6 mm
    Thread length (lg) 22 mm
    Core diameter 3.15 mm
    Angle of the tip 20 Degree
    Max. screw-in angle 90 Degree
    Min. screw-in angle 0 Degree
    Product weight (per item) 3.314 g
    Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
    Approval ETA-11/0190