Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Tréskrúfa ASSY®4 m.legg 4x60 RW20

    intelisale.product.documents
    Vörunúmer: 0190 140 60
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Material Hardened steel
    Colour Silver
    Surface Zinc plated
    Internal drive RW20
    Head type Countersunk milling pocket head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Coarse thread
    Thread design Partial thread
    Head details Milling pockets
    Area of application UniversalFurnitureBodyFitting
    Shape of tip Tip with hilltop milling cutter
    Nominal diameter (d) 4 mm
    Length (l) 60 mm
    Head diameter (dh) 8 mm
    Head height (k) 2.5 mm
    Thread length (lg) 34 mm
    Core diameter 2.5 mm
    Angle of the tip 28 Degree
    Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
    Approval ETA-11/0190
    Screw requiring approval Yes
    Min./max. screw-in angle 0-90 Degree
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Material Hardened steel
    Colour Silver
    Surface Zinc plated
    Internal drive RW20
    Head type Countersunk milling pocket head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Coarse thread
    Thread design Partial thread
    Head details Milling pockets
    Area of application UniversalFurnitureBodyFitting
    Shape of tip Tip with hilltop milling cutter
    Nominal diameter (d) 4 mm
    Length (l) 60 mm
    Head diameter (dh) 8 mm
    Head height (k) 2.5 mm
    Thread length (lg) 34 mm
    Core diameter 2.5 mm
    Angle of the tip 28 Degree
    Suitable for use in the following materials WoodDerived timber productSoftwoodBoard ply wood (BSP)HardwoodLVL
    Approval ETA-11/0190
    Screw requiring approval Yes
    Min./max. screw-in angle 0-90 Degree