Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Tréskrúfa ASSY®4 A2 uppsn. 4x50 RW20

    intelisale.product.documents
    Vörunúmer: 0187 240 50
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Material Stainless steel A2
    Surface Bare
    Internal drive RW20
    Head type Countersunk head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Single thread
    Thread design Full thread
    Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
    Shape of tip Tip with ring thread
    Nominal diameter (d) 4 mm
    Length (l) 50 mm
    Head diameter (dh) 8 mm
    Head height (k) 2.5 mm
    Thread length (lg) 44 mm
    Core diameter 2.5 mm
    Angle of the tip 30 Degree
    Product weight (per item) 2.758 g
    Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
    Approval ETA-11/0190
    Screw requiring approval Yes
    Min./max. screw-in angle 0-90 Degree
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Material Stainless steel A2
    Surface Bare
    Internal drive RW20
    Head type Countersunk head
    RoHS-compliant Yes
    Thread type Wood screw thread
    Thread format Single thread
    Thread design Full thread
    Area of application FaçadesTerraceFenceStructural woodworkWet areasBalconyBoard walkPlay equipmentOutdoors
    Shape of tip Tip with ring thread
    Nominal diameter (d) 4 mm
    Length (l) 50 mm
    Head diameter (dh) 8 mm
    Head height (k) 2.5 mm
    Thread length (lg) 44 mm
    Core diameter 2.5 mm
    Angle of the tip 30 Degree
    Product weight (per item) 2.758 g
    Suitable for use in the following materials Board ply woodWoodDerived timber productHardwoodLVLSoftwood
    Approval ETA-11/0190
    Screw requiring approval Yes
    Min./max. screw-in angle 0-90 Degree
    Hleð myndum