Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Heit-galv. múrbolti M12 12/15/110mm

    intelisale.product.documents
    Vörunúmer: 5932 912 110
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Material Steel
    Surface Hot-dip galvanised
    Width across flats 19 mm
    Approval ETA-02/0001
    Anchor length (l) 110 mm
    Nominal drill-bit diameter (d 0) 12 mm
    Torque during anchoring (T inst) 40 Nm
    Through-hole in the component to be connected (d f) 14 mm
    Metric anchor diameter M12
    Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 15 / 65 / 90 mm
    Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 30 / 50 / 75 mm
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Material Steel
    Surface Hot-dip galvanised
    Width across flats 19 mm
    Approval ETA-02/0001
    Anchor length (l) 110 mm
    Nominal drill-bit diameter (d 0) 12 mm
    Torque during anchoring (T inst) 40 Nm
    Through-hole in the component to be connected (d f) 14 mm
    Metric anchor diameter M12
    Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 15 / 65 / 90 mm
    Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 30 / 50 / 75 mm