Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Bolti m.legg A-4-70 24x100

    intelisale.product.documents
    Vörunúmer: 0090 24 100
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Material Stainless steel A4
    Surface Plain
    Length (l1) 100 mm
    Head height (k1) 15 mm
    Head type Hexagon head
    Property class 70
    RoHS-compliant Yes
    Drive type Outer hexagon
    Thread type Metric thread
    Thread format Standard metric thread
    Product class B
    External drive (s1) WS36
    Thread design Partial thread
    Thread length (metric thread) (b) 54 mm
    Shaft diameter (ds) 20mm
    Thread type x nominal diameter (d1) M24
    Standards ISO 4014
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Material Stainless steel A4
    Surface Plain
    Length (l1) 100 mm
    Head height (k1) 15 mm
    Head type Hexagon head
    Property class 70
    RoHS-compliant Yes
    Drive type Outer hexagon
    Thread type Metric thread
    Thread format Standard metric thread
    Product class B
    External drive (s1) WS36
    Thread design Partial thread
    Thread length (metric thread) (b) 54 mm
    Shaft diameter (ds) 20mm
    Thread type x nominal diameter (d1) M24
    Standards ISO 4014
    Hleð myndum