Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Bolti 10.9 m.legg 18x120x1,5

    intelisale.product.documents
    Vörunúmer: 0063 018 120
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Material Steel
    Surface Plain
    Length (l1) 120 mm
    Head height (k1) 11.5 mm
    Head type Hexagon head
    Norms DIN 960
    Property class 10.9
    RoHS-compliant Yes
    Drive type Outer hexagon
    Thread type Metric thread
    Pitch 1.5 mm
    Thread format Fine pitch thread
    Product class A
    External drive (s1) WS27
    Thread design Partial thread
    Thread length (metric thread) 42 mm
    Thread type x nominal diameter x pitch (d1) M18 x 1,5
    Shaft diameter 18 mm
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Material Steel
    Surface Plain
    Length (l1) 120 mm
    Head height (k1) 11.5 mm
    Head type Hexagon head
    Norms DIN 960
    Property class 10.9
    RoHS-compliant Yes
    Drive type Outer hexagon
    Thread type Metric thread
    Pitch 1.5 mm
    Thread format Fine pitch thread
    Product class A
    External drive (s1) WS27
    Thread design Partial thread
    Thread length (metric thread) 42 mm
    Thread type x nominal diameter x pitch (d1) M18 x 1,5
    Shaft diameter 18 mm