Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    A4-70 Borðabolti 12x120 Din603

    intelisale.product.documents
    Vörunúmer: 0076 12 120
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Material Stainless steel A4
    Surface Bare
    Length (l1) 120 mm
    Head diameter (dk) 30.65 mm
    Head height (k1) 6.95 mm
    Head type Flat round head with square neck
    Declaration of performance (EU-CPR) No
    Norms DIN 603
    Body width M12
    Property class 50
    RoHS-compliant Yes
    Thread type Metric thread
    Pitch 1.75 mm
    Thread format Standard metric thread
    Product class C
    Thread length (metric thread) (b) 30 mm
    Construction product Yes
    Head details With square neck
    Shaft diameter 12 mm
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Material Stainless steel A4
    Surface Bare
    Length (l1) 120 mm
    Head diameter (dk) 30.65 mm
    Head height (k1) 6.95 mm
    Head type Flat round head with square neck
    Declaration of performance (EU-CPR) No
    Norms DIN 603
    Body width M12
    Property class 50
    RoHS-compliant Yes
    Thread type Metric thread
    Pitch 1.75 mm
    Thread format Standard metric thread
    Product class C
    Thread length (metric thread) (b) 30 mm
    Construction product Yes
    Head details With square neck
    Shaft diameter 12 mm